Beli sling rantai di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Chain Sling (Rantai Sling)
    Mulai

    Rp1.699.900

    Wipro Chain Sling (Rantai Sling)
    atribut:
    • Size (m): 1.5
    • Capacity (t): 2
  2. POWERTEC Chain Sling 2 Legs (Rantai Sling)
    Mulai

    Rp1.099.900

    POWERTEC Chain Sling 2 Legs (Rantai Sling)
    atribut:
    • Bottom Accessories: Clevis Sling Hook with Latch 8mm
    • Chain Type: G80 Load Chain Steel 8mmx1.5m
    • Top Accessories: Masterlink Oval 1/2inch + Connecting Link 8mm
    • Type: 2 Legs
  3. POWERTEC Chain Sling 4 Legs (Rantai Sling)
    Mulai

    Rp2.499.900

  4. KITO Hand Chain Hoists (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp6.499.900

    KITO Hand Chain Hoists (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    KITO is one of the few companies that manufactures both its hoists and its load chains. On top of that-KITO is the only manufacturer worldwide that nickel-plates its load chains. This combination provides the hoists with the unique benefit of safety and f
  5. TRUSCO W Sling 2Legs Type
    Mulai

    Rp5.499.900

    TRUSCO W Sling 2Legs Type
    Deskripsi:
    -JIS standard compliant product wire rope used.-Commodity processed according to the method prescribed in Article 475 of Occupational Safety and Health Regulations and Crane Safety Regulation No. 219.-Terminal of the braided processing part is crimped-Slinging work and securing work in construction sites and inside various factories.-W Sling(with thimble on both ends)x 2, hook x 2, ring x 1(assembled)
    atribut:
    • Max Working Weight: 150kg
    • Top Board Height: 1.2m
    • Top Board Dimension: 600x400mm
    • Installation Dimension WxD: 620x1035mm
    • Number of Steps: 4
  6. KITO Electric Chain Hoist 2-Speed Type (2 Point Button) (Katrol Rantai Elektrik)
    Mulai

    Rp31.999.900

    KITO Electric Chain Hoist 2-Speed Type (2 Point Button) (Katrol Rantai Elektrik)
    atribut:
    • Dimension G (mm): 25
    • Dimensions j (mm): 25
    • Dimensions m (mm): 92
    • Power Supply Single Phase (V): AC100 (50/60Hz)
  7. Wipro Webbing Sling (Tali Angkat / Sling Sabuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    Wipro Webbing Sling (Tali Angkat / Sling Sabuk)
    Deskripsi:
    Webbing sling terbuat dari 100% polyester webbing yang kuat, terdiri dari dua lapis webbing (double ply) dengan mata dikedua ujungnya (reinforced lifting eyes) dan bentuk ini dapat dikombinasikan menjadi berbagai macam type termasuk penggunaan ring dan hook webbing sling mempunya kode warna, label, dan faktor keselamatan 6 : 1
  8. TRUSCO W Sling 4Legs Type
    Mulai

    Rp6.299.900

    TRUSCO W Sling 4Legs Type
    Deskripsi:
    -JIS standard compliant product wire rope used.-Commodity processed according to the method prescribed in Article 475 of Occupational Safety and Health Regulations and Crane Safety Regulation No. 219.-Terminal of the braided processing part is crimped-Slinging work and securing work in construction sites and inside various factories.-W Sling(with thimble on both ends)x 4, hook x 4, ring x 1(assembled)
  9. ALDO Chain Sling Lifting
    Mulai

    Rp1.399.900

    ALDO Chain Sling Lifting
    atribut:
    • Capacity (t): 2
    • Chain Length (m): 2
  10. KITO Electric Chain Hoist ED III Series Single Phase (Katrol Rantai Elektrik)
    Mulai

    Rp31.999.900

    KITO Electric Chain Hoist ED III Series Single Phase (Katrol Rantai Elektrik)
    atribut:
    • Power Supply (V): 120/240
    • Frequency (Hz): 50/60
    • Type: Dual Speed Type
    • Rated load (kg): 60
    • Short Time Rating (minute): 15 (20)
    • Rated Current (A): 5/3
    • Lifting Speed High (m/minute): 21
    • Lifting Speed Low (m/minute): 4
    • Standard Lift (m): 3
    • Push Button Cord Length (m): 2.5
    • Load Chain Diameter (mm): 4
    • Headroom C (mm): 315
    • Motor Output Power (W): 300
  11. Hashimoto Cloth Control Panel Filter With Economy Type Holder
    Mulai

    Rp6.399.900

    Hashimoto Cloth Control Panel Filter With Economy Type Holder
    Deskripsi:
    Cooling fans for control panels (intake side) for machine tools, cooling fans for power supplies, cutting fluid cooling units for machine tools, spindle cooling units, etc.
    atribut:
    • Length (m): 30
    • Material: polyester
    • Height (mm): 65
    • Dust Collection Efficiency (%) (Average Measured Value): 45.8
    • Initial Pressure Loss (Pa): 59
    • Number Of Labels Per Roll: 150
    • Thickness (mm): 0.1
    • Wind Speed (m/s): 2.5
  12. Martec Swivel Eyebolt
    Mulai

    Rp2.399.900

    Martec Swivel Eyebolt
    atribut:
    • Material: Special alloy steel
    • Basic Working Load (t): 1.6
    • Bolt Size: M16
    • Dimension D (mm): 17
    • Dimension K (mm): 89
    • Dimension L (mm): 112
    • Dimensions e (mm): 54
Daftar Harga sling rantai Terbaru October 2026
Wipro Chain Sling (Rantai Sling)Rp1.699.900
POWERTEC Chain Sling 2 Legs (Rantai Sling)Rp1.099.900
POWERTEC Chain Sling 4 Legs (Rantai Sling)Rp2.499.900
KITO Hand Chain Hoists (Katrol Rantai / Kerekan Rantai)Rp6.499.900
TRUSCO W Sling 2Legs TypeRp5.499.900
KITO Electric Chain Hoist 2-Speed Type (2 Point Button) (Katrol Rantai Elektrik)Rp31.999.900
Wipro Webbing Sling (Tali Angkat / Sling Sabuk)Rp98.900
TRUSCO W Sling 4Legs TypeRp6.299.900
ALDO Chain Sling LiftingRp1.399.900
KITO Electric Chain Hoist ED III Series Single Phase (Katrol Rantai Elektrik)Rp31.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)